20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Compression Latch, Nonlock, Polishd Chrome

BATTALION| Zoro #: G0998794| Mfr #: 4RPZ2

$46.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0998794 Mfr #: 4RPZ2
Adjustable: NoCatch/Latch Type: Compression
Item: Compression LatchIncludes: (1) 5/8-24 Nut and Lockwasher, (2) Jam Nuts, (1) Cam Retaining Clip, (3) Cams
Grip: 1-21/32" to 2-1/32"Panel Opening Length: 41/64"
Outer Panel Thickness: 7/32"Mounting Hole Dia.: 21/32"
Catch/Latch Opening Action: Lift, TurnCatch/Latch Width: 2-1/4"
Catch/Latch Depth: 1-17/32"Catch/Latch Height: 1-1/4"
Catch/Latch Finish: Bright ChromeCatch/Latch Material: Steel
Locking/Nonlocking: Non-lockingPanel Opening Width: 17/32"
Country of Origin (subject to change): United States

Product Description

Compression, Lift, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Bright Chrome, Catch/Latch Height 1-1/4 In., Catch/Latch Width 2-1/4 In., Catch/Latch Depth 1-17/32 In., Grip 1-21/32 In. to 2-1/32 In., Includes (1) 5/8-24 Nut and Lockwasher, (2) Jam Nuts, (1) Cam Retaining Clip, (3) Cams, Mounting Hole Dia. 21/32 In., Outer Panel Thickness 7/32 In., Panel Opening Length 41/64 In., Panel Opening Width 17/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.