Compression Latch, Nonlock, Polishd Chrome

BATTALION| Zoro #: G1825896| Mfr #: 4RPZ4

$38.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1825896 Mfr #: 4RPZ4
Adjustable: NoCatch/Latch Type: Compression
Item: Compression LatchIncludes: (1) 3/8-24 Nut and Lockwasher, (2) Jam Nuts, (1) Cam Retaining Clip, (3) Cams
Grip: 0" to 1-1/32"Catch/Latch Depth: 1-1/16"
Catch/Latch Height: 21/32"Catch/Latch Finish: Bright Chrome
Catch/Latch Material: SteelLocking/Nonlocking: Non-locking
Panel Opening Width: 3/8"Panel Opening Length: 21/64"
Outer Panel Thickness: 3/16"Mounting Hole Dia.: 3/8"
Catch/Latch Opening Action: Lift, TurnCatch/Latch Width: 1-11/32"
Country of Origin (subject to change): United States

Product Description

Compression, Lift, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Bright Chrome, Catch/Latch Height 21/32 In., Catch/Latch Width 1-11/32 In., Catch/Latch Depth 1-1/16 In., Grip 0 In. to 1-1/32 In., Includes (1) 3/8-24 Nut and Lockwasher, (2) Jam Nuts, (1) Cam Retaining Clip, (3) Cams, Mounting Hole Dia. 3/8 In., Outer Panel Thickness 3/16 In., Panel Opening Length 21/64 In., Panel Opening Width 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.