Compression Latch, Nonlock, Texturd Chrome

VALUE BRAND| Zoro #: G1865902| Mfr #: 4RRA7

$52.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865902 Mfr #: 4RRA7
Includes: M5 Screw and Lockwasher, BracketPanel Opening Length: 1"
Outer Panel Thickness: 1/32" to 3/16"Catch/Latch Opening Action: Push
Catch/Latch Type: CompressionGrip: 29/32" to 1-13/16"
Catch/Latch Width: 1-11/32"Adjustable: NO
Catch/Latch Depth: 2-1/4"Item: Compression Latch
Catch/Latch Height: 4-9/32"Catch/Latch Finish: Textured Chrome
Catch/Latch Material: SteelLocking/Nonlocking: Non-locking
Panel Opening Width: 3-3/8"Country of Origin (subject to change): United States

Product Description

Compression, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Textured Chrome, Catch/Latch Height 4-9/32 In., Catch/Latch Width 1-11/32 In., Catch/Latch Depth 2-1/4 In., Grip 29/32 In. to 1-13/16 In., Includes M5 Screw and Lockwasher, Bracket, Outer Panel Thickness 1/32 In. to 3/16 In., Panel Opening Length 1 In., Panel Opening Width 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.