Concave Wall Door Stop

BATTALION| Zoro #: G0670083| Mfr #: 4JG95

$6.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0670083 Mfr #: 4JG95
Color: GrayHardware: Not Included
Base Dia.: 1-7/8"Projection: 1"
Item: Concave Door StopMaterial: Rubber
Finish: RubberHeight: 1-7/8"
Width: 5/8"Mounting Type: Wall Mount
Mounting Style: AdhesiveCountry of Origin (subject to change): Taiwan

Product Description

Concave Door Stop, Mounting Type Wall Mount, Finish Rubber, Color Gray, Base Dia. 1-7/8 In., Projection 1 In., Height 1-7/8 In., Width 5/8 In., Mounting Style Adhesive, Material Rubber, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.