Concave Wall Door Stop

BATTALION| Zoro #: G0892482| Mfr #: 4JG96

$6.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0892482 Mfr #: 4JG96
Color: WhiteHardware: Not Included
Base Dia.: 1-7/8"Projection: 1"
Item: Concave Door StopMaterial: Rubber
Finish: RubberMounting Type: Wall Mount
Mounting Style: AdhesiveCountry of Origin (subject to change): Taiwan

Product Description

Concave Door Stop, Mounting Type Wall Mount, Finish Rubber, Color White, Base Dia. 1-7/8 In., Projection 1 In., Mounting Style Adhesive, Material Rubber, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.