Shop Alternate Products
This Product is Discontinued
Zoro Select
17/32" W x 36" H Stainless steel Continuous Hinge (Discontinued)
Mfr # 2ZFH5
Zoro # G1533271
This Product is Discontinued
Key Features
- Door Leaf Height 36 in
- Door Leaf Thickness 0.060 in
- Door Leaf Width 17/32 in
- Finish Stainless steel
- Holes per Leaf 0