Continuous Hinge, 3 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0800746| Mfr #: 2ZEG2

$13.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800746 Mfr #: 2ZEG2
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoDoor Leaf Height: 36"
Frame Leaf Height: 36"Frame Leaf Thickness: 0.075"
Door Leaf Thickness: 0.075"Overall Knuckle Height: 1"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Pin Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews