Continuous Hinge, 3 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G1240985| Mfr #: 2ZFG8

$7.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Stainless steel
Item: Continuous Hinge
Material: stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1240985 Mfr #: 2ZFG8
Frame Leaf Height: 36"Pin Type: Nonremovable
Frame Leaf Thickness: 0.050"Holes: Without
Door Leaf Thickness: 0.050"Mounting: Full Surface
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 3/4"Material: stainless steel
Door Leaf Width: 3/4"Item: Continuous Hinge
Pin Dia.: 1/8"Overall Knuckle Height: 1/2"
Range of Motion: 270 DegreesPin Material: Steel
Orientation: Non HandedDoor Leaf Height: 36"
Hardware: Not includedCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews