Continuous Hinge, 3 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G0745692| Mfr #: 2ZDW6

$5.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745692 Mfr #: 2ZDW6
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoFrame Leaf Height: 36"
Frame Leaf Thickness: 0.050"Door Leaf Thickness: 0.050"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1-1/4"
Door Leaf Width: 1-1/4"Pin Dia.: 1/8"
Door Leaf Height: 36"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews