Continuous Hinge, 3 ft. L, 1-1/4 In. W

VALUE BRAND| Zoro #: G1400183| Mfr #: 2ZDY4

$3.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1400183 Mfr #: 2ZDY4
Overall Knuckle Height: 1/2"Pin Material: Steel
Holes per Leaf: 0Holes: Without
Material: steelDoor Leaf Height: 36"
Item: Continuous HingeFrame Leaf Height: 36"
Frame Leaf Thickness: 0.060"Range of Motion: 270 Degrees
Door Leaf Thickness: 0.060"Ligature Resistant: No
Orientation: Non HandedFrame Leaf Width: 1-1/4"
Hardware: Not IncludedDoor Leaf Width: 1-1/4"
Pin Type: NonremovablePin Dia.: 1/8"
Mounting: Full SurfaceCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.