Continuous Hinge, 3 ft. L, 2-1/2 In. W

BATTALION| Zoro #: G2000004| Mfr #: 2ZFP6

$37.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2000004 Mfr #: 2ZFP6
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Mounting: Full SurfaceLigature Resistant: No
Pin Dia.: 1/4"Range of Motion: 270 Degrees
Pin Type: NonremovableOverall Knuckle Height: 1"
Frame Leaf Width: 2-1/2"Door Leaf Width: 2-1/2"
Door Leaf Height: 36"Frame Leaf Height: 36"
Frame Leaf Thickness: 0.075"Door Leaf Thickness: 0.075"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews