Continuous Hinge, 4 ft. L, 1-1/16 In. W

BATTALION| Zoro #: G2319861| Mfr #: 1JEP8

$48.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2319861 Mfr #: 1JEP8
Pin Material: AluminumPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Door Leaf Width: 1-1/16"Orientation: Non Handed
Material: AluminumOverall Knuckle Height: 1/2"
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 48"
Mounting: Full SurfacePin Dia.: 1/8"
Door Leaf Height: 48"Ligature Resistant: No
Frame Leaf Width: 1-1/16"Door Leaf Thickness: 0.060"
Frame Leaf Thickness: 0.060"Country of Origin (subject to change): Canada

Product Description

Hinge, Continuous, Bearing Type Plain, Material Aluminum, Length 4 ft., Width 1-1/16 In., Knuckles 1/2 In., Pin Dia. 1/8 In., Range of Motion 180, Pin Type Non Removable, Corners Square, Without Holes, Leaf Thickness 0.060 In., Stanley Class Number -, Stanley EDP Number -, Standards -, Mounting Full Surface

Product Reviews

Save 15%. Sign up for Z-mail.