Continuous Hinge, 4 ft. L, 1-1/16 In. W

VALUE BRAND| Zoro #: G1820253| Mfr #: 4PB19

$8.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1820253 Mfr #: 4PB19
Finish: Bright NickelMounting: Full Surface
Overall Knuckle Height: 1/2"Pin Material: Steel
Holes per Leaf: 24Holes: With
Material: steelDoor Leaf Height: 48"
Item: Continuous HingeFrame Leaf Height: 48"
Pin Dia.: 3/32"Frame Leaf Thickness: 0.040"
Range of Motion: 180 DegreesDoor Leaf Thickness: 0.040"
Ligature Resistant: NoOrientation: Non Handed
Hole Spacing: 2"Frame Leaf Width: 1-1/16"
Hardware: Not IncludedDoor Leaf Width: 1-1/16"
Pin Type: NonremovableCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.