Continuous Hinge, 4 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G1309804| Mfr #: 1CAP3

$26.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1309804 Mfr #: 1CAP3
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedMaterial: stainless steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: stainless steel
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Frame Leaf Height: 48"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Overall Knuckle Height: 1/2"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Pin Material: 304 Stainless SteelDoor Leaf Height: 48"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Product Reviews