Continuous Hinge, 4 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G1805395| Mfr #: 1CAV3

$24.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Bright Stainless Steel
Item: Continuous Hinge
Material: stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1805395 Mfr #: 1CAV3
Frame Leaf Height: 48"Item: Continuous Hinge
Holes: WithoutMounting: Full Surface
Door Leaf Height: 48"Material: stainless steel
Hardware: Not includedPin Type: Nonremovable
Range of Motion: 180 DegreesHoles per Leaf: 0
Ligature Resistant: NoOrientation: Non Handed
Frame Leaf Thickness: 0.040"Door Leaf Thickness: 0.040"
Overall Knuckle Height: 1/2"Frame Leaf Width: 3/4"
Door Leaf Width: 3/4"Pin Dia.: 3/32"
Pin Material: 304 Stainless SteelCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Product Reviews