Continuous Hinge, 4 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G1403823| Mfr #: 1CBL7

$5.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403823 Mfr #: 1CBL7
Mounting: Full SurfaceDoor Leaf Thickness: 0.040"
Frame Leaf Thickness: 0.040"Pin Material: Steel
Frame Leaf Width: 3/4"Hardware: Not included
Holes: WithoutOverall Knuckle Height: 1/2"
Range of Motion: 180 DegreesItem: Continuous Hinge
Material: steelDoor Leaf Width: 3/4"
Frame Leaf Height: 48"Holes per Leaf: 0
Door Leaf Height: 48"Ligature Resistant: No
Pin Dia.: 3/32"Orientation: Non Handed
Pin Type: NonremovableCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews