Continuous Hinge, 4 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0614817| Mfr #: 1JEJ6

$109.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614817 Mfr #: 1JEJ6
Pin Type: NonremovableRange of Motion: 180 Degrees
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelOverall Knuckle Height: 1/2"
Holes: WithItem: Continuous Hinge
Mounting: Full SurfaceLigature Resistant: No
Material: Stainless SteelPin Dia.: 1/8"
Range of Motion: 180 DegreesHoles per Leaf: 24
Holes: WithDoor Leaf Thickness: 0.060"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Hole Spacing: 3"Pin Material: Steel
Door Leaf Height: 48"Frame Leaf Height: 48"
Frame Leaf Thickness: 0.060"Country of Origin (subject to change): Canada

Product Description

Hinge, Continuous, Bearing Type Plain, Material Stainless Steel, Length 4 ft., Width 1-1/2 In., Spacing 3 In., Knuckles 1/2 In., Pin Dia. 1/8 In., Range of Motion 180, Thickness 0.060 In., Holes per Leaf 24, Pin Type Non Removable, Corners Square, With Holes, Leaf Thickness 0.060 In., Stanley Class Number -, Stanley EDP Number -, Standards -, Mounting Full Surface

Product Reviews