Continuous Hinge, 4 ft. L, 1-1/2 In. W

BATTALION |Zoro #: G0674563|Mfr #: 1JEP5

$76.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0674563 Mfr #: 1JEP5
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Door Leaf Width: 1-1/2"Orientation: Non Handed
Material: Stainless SteelOverall Knuckle Height: 1/2"
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 48"
Mounting: Full SurfacePin Dia.: 1/8"
Door Leaf Height: 48"Ligature Resistant: No
Frame Leaf Width: 1-1/2"Door Leaf Thickness: 0.060"
Frame Leaf Thickness: 0.060"Country of Origin (subject to change): Canada

Product Description

&&Hinge Terms and Selection Guide|

Product Reviews

Save 15% when you sign up for Z-mail.