Continuous Hinge, 4 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0500114| Mfr #: 1JER1

$17.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0500114 Mfr #: 1JER1
Pin Material: AluminumPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Aluminum
Overall Knuckle Height: 1/2"Holes: Without
Item: Continuous HingeHoles per Leaf: 0
Frame Leaf Height: 48"Mounting: Full Surface
Door Leaf Height: 48"Ligature Resistant: No
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Pin Dia.: 1/8"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews