20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Continuous Hinge, 4 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G2439577| Mfr #: 2ZDZ2

$4.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439577 Mfr #: 2ZDZ2
Item: Continuous HingePin Dia.: 3/16"
Range of Motion: 270 DegreesOrientation: Non Handed
Hardware: Not IncludedFrame Leaf Height: 48"
Pin Type: NonremovableFrame Leaf Thickness: 0.060"
Mounting: Full SurfaceOverall Knuckle Height: 1"
Door Leaf Thickness: 0.060"Pin Material: Steel
Ligature Resistant: NoHoles per Leaf: 0
Holes: WithoutFrame Leaf Width: 1-1/2"
Material: steelDoor Leaf Height: 48"
Door Leaf Width: 1-1/2"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.