Continuous Hinge, 4 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0697611| Mfr #: 2ZEK6

$16.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697611 Mfr #: 2ZEK6
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Frame Leaf Height: 48"Mounting: Full Surface
Door Leaf Height: 48"Ligature Resistant: No
Range of Motion: 270 DegreesFrame Leaf Thickness: 0.075"
Door Leaf Thickness: 0.075"Overall Knuckle Height: 1"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Pin Dia.: 3/16"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews