Continuous Hinge, 4 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G1538381| Mfr #: 1JEK1

$46.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538381 Mfr #: 1JEK1
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedMaterial: Stainless Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: Stainless Steel
Pin Dia.: 1/8"Range of Motion: 270 Degrees
Holes per Leaf: 0Holes: Without
Door Leaf Height: 48"Frame Leaf Height: 48"
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1-1/4"
Door Leaf Width: 1-1/4"Pin Material: Steel
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews