Continuous Hinge, 4 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G1867424| Mfr #: 2ZDW7

$6.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1867424 Mfr #: 2ZDW7
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Frame Leaf Height: 48"Mounting: Full Surface
Door Leaf Height: 48"Ligature Resistant: No
Range of Motion: 270 DegreesFrame Leaf Thickness: 0.050"
Door Leaf Thickness: 0.050"Overall Knuckle Height: 1/2"
Frame Leaf Width: 1-1/4"Door Leaf Width: 1-1/4"
Pin Dia.: 1/8"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews