Continuous Hinge, 5 ft. L, 1-1/16 In. W

BATTALION| Zoro #: G1125564| Mfr #: 2ZFH7

$22.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1125564 Mfr #: 2ZFH7
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelOverall Knuckle Height: 1/2"
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoFrame Leaf Width: 1-1/16"
Door Leaf Width: 1-1/16"Pin Dia.: 1/8"
Range of Motion: 270 DegreesDoor Leaf Height: 60"
Frame Leaf Height: 60"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews