Continuous Hinge, 5 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G2159674| Mfr #: 2ZDZ3

$9.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2159674 Mfr #: 2ZDZ3
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: steelItem: Continuous Hinge
Mounting: Full SurfaceLigature Resistant: No
Material: steelPin Dia.: 1/8"
Range of Motion: 270 DegreesHoles per Leaf: 0
Holes: WithoutFrame Leaf Height: 60"
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1-1/2"
Door Leaf Width: 1-1/2"Door Leaf Height: 60"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews