JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Continuous Hinge, 5 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G1138751| Mfr #: 2ZEK7

$7.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1138751 Mfr #: 2ZEK7
Frame Leaf Width: 3/4"Material: steel
Door Leaf Width: 3/4"Item: Continuous Hinge
Pin Dia.: 3/16"Overall Knuckle Height: 1"
Range of Motion: 270 DegreesPin Material: Steel
Holes: WithoutOrientation: Non Handed
Door Leaf Height: 60"Hardware: Not included
Frame Leaf Height: 60"Pin Type: Nonremovable
Frame Leaf Thickness: 0.075"Mounting: Full Surface
Door Leaf Thickness: 0.075"Ligature Resistant: No
Holes per Leaf: 0Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.