Continuous Hinge, 5 ft. L, 1-3/4 In. W

BATTALION |Zoro #: G0772746|Mfr #: 2ZEA3

$12.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0772746 Mfr #: 2ZEA3
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedItem: Continuous Hinge
Mounting: Full SurfaceLigature Resistant: No
Frame Leaf Width: 1-3/4"Door Leaf Width: 1-3/4"
Pin Dia.: 1/8"Range of Motion: 270 Degrees
Pin Material: SteelHoles: Without
Door Leaf Height: 60"Holes per Leaf: 0
Frame Leaf Height: 60"Material: Steel
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews