Continuous Hinge, 5 ft. L, 2-1/2 In. W

VALUE BRAND| Zoro #: G1484725| Mfr #: 2ZED5

$7.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484725 Mfr #: 2ZED5
Mounting: Full SurfaceOverall Knuckle Height: 1/2"
Pin Material: SteelHoles per Leaf: 0
Holes: WithoutMaterial: steel
Door Leaf Height: 60"Item: Continuous Hinge
Frame Leaf Height: 60"Pin Dia.: 3/16"
Frame Leaf Thickness: 0.060"Range of Motion: 270 Degrees
Door Leaf Thickness: 0.060"Ligature Resistant: No
Orientation: Non HandedFrame Leaf Width: 2-1/2"
Hardware: Not IncludedDoor Leaf Width: 2-1/2"
Pin Type: NonremovableCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.