Continuous Hinge, 5 ft. L, 2-1/2 In. W

BATTALION| Zoro #: G0524237| Mfr #: 2ZED6

$15.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524237 Mfr #: 2ZED6
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelItem: Continuous Hinge
Mounting: Full SurfaceLigature Resistant: No
Material: SteelPin Dia.: 3/16"
Range of Motion: 270 DegreesHoles per Leaf: 0
Holes: WithoutDoor Leaf Height: 60"
Frame Leaf Height: 60"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Overall Knuckle Height: 1"
Frame Leaf Width: 2-1/2"Door Leaf Width: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews