Continuous Hinge, 6 ft. L, 1-1/16 In. W

BATTALION| Zoro #: G0528631| Mfr #: 1CAG6

$7.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528631 Mfr #: 1CAG6
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: Steel
Pin Dia.: 5/64"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Overall Knuckle Height: 1/4"Frame Leaf Width: 1-1/16"
Door Leaf Width: 1-1/16"Door Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.035"
Door Leaf Thickness: 0.035"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.035 In. Door Leaf Thickness, 0.035 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 5/64 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews