FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Continuous Hinge, 6 ft. L, 1-1/16 In. W

BATTALION| Zoro #: G0296667| Mfr #: 1CAN5

$30.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296667 Mfr #: 1CAN5
Mounting: Full SurfaceHoles: Without
Ligature Resistant: NoPin Type: Nonremovable
Hardware: Not includedHoles per Leaf: 0
Material: stainless steelOrientation: Non Handed
Item: Continuous HingeMaterial: stainless steel
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Pin Material: 304 Stainless SteelDoor Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Overall Knuckle Height: 1/2"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Product Reviews