Continuous Hinge, 6 ft. L, 1-1/16 In. W

VALUE BRAND| Zoro #: G1025211| Mfr #: 4PA96

$4.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025211 Mfr #: 4PA96
Hole Spacing: 2"Material: steel
Item: Continuous HingePin Dia.: 3/32"
Overall Knuckle Height: 1/2"Range of Motion: 180 Degrees
Pin Material: SteelHoles: With
Orientation: Non HandedDoor Leaf Height: 72"
Hardware: Not includedFrame Leaf Height: 72"
Pin Type: NonremovableFrame Leaf Thickness: 0.040"
Mounting: Full SurfaceDoor Leaf Thickness: 0.040"
Ligature Resistant: NoHoles per Leaf: 36
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.