20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Continuous Hinge, 6 ft. L, 1-1/16 In. W

VALUE BRAND| Zoro #: G0651874| Mfr #: 4PB22

$6.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0651874 Mfr #: 4PB22
Item: Continuous HingePin Dia.: 3/32"
Range of Motion: 180 DegreesOrientation: Non Handed
Hole Spacing: 2"Hardware: Not Included
Frame Leaf Height: 72"Pin Type: Nonremovable
Frame Leaf Thickness: 0.040"Mounting: Full Surface
Overall Knuckle Height: 1/2"Door Leaf Thickness: 0.040"
Pin Material: AluminumLigature Resistant: No
Holes per Leaf: 36Holes: With
Frame Leaf Width: 1-1/16"Material: Aluminum
Door Leaf Height: 72"Door Leaf Width: 1-1/16"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.