Continuous Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0967574| Mfr #: 1CAH3

$5.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967574 Mfr #: 1CAH3
Ligature Resistant: NoPin Type: Nonremovable
Holes per Leaf: 0Hardware: Not included
Range of Motion: 180 DegreesPin Material: Steel
Mounting: Full SurfaceMaterial: steel
Holes: WithoutOrientation: Non Handed
Item: Continuous HingeMaterial: steel
Pin Dia.: 1/16"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Door Leaf Width: 3/4"Door Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.035"
Door Leaf Thickness: 0.035"Overall Knuckle Height: 1/4"
Frame Leaf Width: 3/4"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.035 In. Door Leaf Thickness, 0.035 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews