Continuous Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G1323253| Mfr #: 1CBN1

$13.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1323253 Mfr #: 1CBN1
Holes per Leaf: 0Holes: Without
Material: steelItem: Continuous Hinge
Orientation: Non HandedDoor Leaf Height: 72"
Pin Material: SteelPin Type: Nonremovable
Mounting: Full SurfaceFrame Leaf Height: 72"
Hardware: Not includedLigature Resistant: No
Frame Leaf Width: 3/4"Door Leaf Width: 3/4"
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Frame Leaf Thickness: 0.040"Door Leaf Thickness: 0.040"
Overall Knuckle Height: 1/2"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type