Continuous Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G1475747| Mfr #: 1CBP4

$175.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1475747 Mfr #: 1CBP4
Pin Material: BrassPin Type: Nonremovable
Hardware: Not IncludedFinish: Bright Brass
Door Leaf Width: 1-1/2"Orientation: Non Handed
Material: BrassOverall Knuckle Height: 1/2"
Holes: WithItem: Continuous Hinge
Holes per Leaf: 36Frame Leaf Height: 72"
Mounting: Full SurfacePin Dia.: 3/32"
Range of Motion: 180 DegreesLigature Resistant: No
Frame Leaf Width: 1-1/2"Hole Spacing: 2"
Door Leaf Height: 72"Door Leaf Thickness: 0.040"
Frame Leaf Thickness: 0.040"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Brass Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Brass Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews