PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Continuous Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G2429183| Mfr #: 1CBY4

$9.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2429183 Mfr #: 1CBY4
Orientation: Non HandedLigature Resistant: No
Holes: WithoutMaterial: steel
Holes per Leaf: 0Range of Motion: 180 Degrees
Pin Type: NonremovableItem: Continuous Hinge
Hardware: Not includedMounting: Full Surface
Pin Material: SteelMaterial: steel
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Door Leaf Height: 72"Frame Leaf Height: 72"
Frame Leaf Thickness: 0.050"Door Leaf Thickness: 0.050"
Overall Knuckle Height: 1/2"Frame Leaf Width: 3/4"
Door Leaf Width: 3/4"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews