Continuous Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G1678397| Mfr #: 1CCB7

$15.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1678397 Mfr #: 1CCB7
Pin Material: AluminumPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Aluminum
Overall Knuckle Height: 1/2"Holes: Without
Item: Continuous HingeHoles per Leaf: 0
Mounting: Full SurfaceLigature Resistant: No
Material: AluminumPin Dia.: 1/8"
Range of Motion: 180 DegreesHoles per Leaf: 0
Holes: WithoutFrame Leaf Height: 72"
Frame Leaf Thickness: 0.050"Door Leaf Thickness: 0.050"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Door Leaf Height: 72"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews