Continuous Hinge, 6 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G1947312| Mfr #: 2ZDZ7

$6.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947312 Mfr #: 2ZDZ7
Frame Leaf Height: 72"Pin Type: Nonremovable
Frame Leaf Thickness: 0.060"Holes: Without
Door Leaf Thickness: 0.060"Mounting: Full Surface
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 3/4"Material: steel
Door Leaf Width: 3/4"Item: Continuous Hinge
Pin Dia.: 3/16"Overall Knuckle Height: 1"
Range of Motion: 270 DegreesPin Material: Steel
Orientation: Non HandedDoor Leaf Height: 72"
Hardware: Not includedCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews