Continuous Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0859941| Mfr #: 2ZEK8

$22.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0859941 Mfr #: 2ZEK8
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: steelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Mounting: Full SurfaceLigature Resistant: No
Door Leaf Width: 1-1/2"Pin Dia.: 3/16"
Range of Motion: 270 DegreesDoor Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.075"
Door Leaf Thickness: 0.075"Overall Knuckle Height: 1"
Frame Leaf Width: 1-1/2"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews