Continuous Hinge, 6 ft. L, 1-1/2 In. W

BATTALION |Zoro #: G1694052|Mfr #: 2ZFA5

$20.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694052 Mfr #: 2ZFA5
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Not Included
Door Leaf Width: 1-1/2"Orientation: Non Handed
Material: SteelOverall Knuckle Height: 1"
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 72"
Mounting: Full SurfacePin Dia.: 1/4"
Door Leaf Height: 72"Ligature Resistant: No
Frame Leaf Width: 1-1/2"Door Leaf Thickness: 0.075"
Frame Leaf Thickness: 0.075"Country of Origin (subject to change): United States

Product Description

&&Hinge Terms and Selection Guide|

Product Reviews

Save 15% when you sign up for Z-mail.