Continuous Hinge, 6 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G1848052| Mfr #: 2ZFE5

$6.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848052 Mfr #: 2ZFE5
Frame Leaf Thickness: 0.040"Mounting: Full Surface
Door Leaf Thickness: 0.040"Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 3/4"
Material: steelDoor Leaf Width: 3/4"
Item: Continuous HingePin Dia.: 3/32"
Overall Knuckle Height: 1/2"Range of Motion: 270 Degrees
Pin Material: SteelHoles: Without
Orientation: Non HandedDoor Leaf Height: 72"
Hardware: Not includedFrame Leaf Height: 72"
Pin Type: NonremovableCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.