Continuous Hinge, 6 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G1885292| Mfr #: 2ZFF6

$29.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885292 Mfr #: 2ZFF6
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Mounting: Full SurfaceLigature Resistant: No
Pin Dia.: 3/32"Range of Motion: 270 Degrees
Pin Type: NonremovableFrame Leaf Thickness: 0.035"
Door Leaf Thickness: 0.035"Overall Knuckle Height: 1/4"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Door Leaf Height: 72"Frame Leaf Height: 72"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.035 In. Door Leaf Thickness, 0.035 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews