Continuous Hinge, 6 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G1128574| Mfr #: 2ZFJ9

$27.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1128574 Mfr #: 2ZFJ9
Material: stainless steelDoor Leaf Width: 1-1/2"
Item: Continuous HingePin Dia.: 3/16"
Range of Motion: 270 DegreesOrientation: Non Handed
Door Leaf Height: 72"Hardware: Not Included
Frame Leaf Height: 72"Pin Type: Nonremovable
Frame Leaf Thickness: 0.060"Mounting: Full Surface
Overall Knuckle Height: 1/2"Door Leaf Thickness: 0.060"
Pin Material: SteelLigature Resistant: No
Holes per Leaf: 0Holes: Without
Frame Leaf Width: 1-1/2"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.