PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Continuous Hinge, 6 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G2412776| Mfr #: 4PB25

$16.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412776 Mfr #: 4PB25
Holes per Leaf: 36Frame Leaf Width: 3/4"
Material: stainless steelHole Spacing: 2"
Door Leaf Width: 3/4"Item: Continuous Hinge
Pin Dia.: 3/32"Overall Knuckle Height: 1/2"
Range of Motion: 180 DegreesPin Material: Steel
Orientation: Non HandedDoor Leaf Height: 72"
Hardware: Not includedFrame Leaf Height: 72"
Pin Type: NonremovableFrame Leaf Thickness: 0.040"
Holes: WithDoor Leaf Thickness: 0.040"
Mounting: Full SurfaceLigature Resistant: No
Country of Origin (subject to change): Canada

Product Description

Hinge, Continuous, Bearing Type Plain, Material Stainless Steel, Length 6 ft., Width 1-1/2 In., Spacing 2 In., Knuckles 1/2 In., Pin Dia. 3/32 In., Range of Motion 180, Thickness 0.040 In., Holes per Leaf 36, Pin Type Non Removable, With Holes, Leaf Thickness 0.040 In., Stanley Class Number -, Stanley EDP Number -, Standards -, Mounting Full Surface

Product Reviews