Continuous Hinge, 6 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G0312252| Mfr #: 1CAG9

$4.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0312252 Mfr #: 1CAG9
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedItem: Continuous Hinge
Mounting: Full SurfaceLigature Resistant: No
Holes: WithoutDoor Leaf Height: 72"
Holes per Leaf: 0Frame Leaf Height: 72"
Material: steelFrame Leaf Thickness: 0.035"
Door Leaf Thickness: 0.035"Overall Knuckle Height: 1/4"
Frame Leaf Width: 1-1/4"Door Leaf Width: 1-1/4"
Pin Dia.: 5/64"Range of Motion: 180 Degrees
Pin Material: SteelCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.035 In. Door Leaf Thickness, 0.035 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 5/64 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews