WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Continuous Hinge, 6 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G1413395| Mfr #: 1CBV4

$7.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: aluminum

Technical Specifications

Zoro #: G1413395 Mfr #: 1CBV4
Pin Type: NonremovableItem: Continuous Hinge
Material: aluminumDoor Leaf Width: 5/8"
Overall Knuckle Height: 1/2"Frame Leaf Width: 5/8"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: AluminumLigature Resistant: No
Frame Leaf Height: 72"Hardware: Not included
Door Leaf Thickness: 0.040"Range of Motion: 180 Degrees
Holes: WithoutDoor Leaf Height: 72"
Frame Leaf Thickness: 0.040"Mounting: Full Surface
Finish: Dull AluminumPin Dia.: 3/32"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews