Continuous Hinge, 6 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G0827714| Mfr #: 1JEK2

$37.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827714 Mfr #: 1JEK2
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedMaterial: Stainless Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: Stainless Steel
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Frame Leaf Width: 1-1/4"Door Leaf Width: 1-1/4"
Pin Material: SteelDoor Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Overall Knuckle Height: 1/2"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews