Continuous Hinge, 6 ft. L, 2-1/2 In. W

BATTALION| Zoro #: G0628923| Mfr #: 1JEX3

$121.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628923 Mfr #: 1JEX3
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedMaterial: Stainless Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: Stainless Steel
Pin Dia.: 1/4"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Frame Leaf Width: 2-1/2"Door Leaf Width: 2-1/2"
Pin Material: SteelDoor Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.075"
Door Leaf Thickness: 0.075"Overall Knuckle Height: 1"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews