Continuous Hinge, 6 ft. L, 2-1/2 In. W

BATTALION| Zoro #: G1717694| Mfr #: 2ZEU8

$81.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717694 Mfr #: 2ZEU8
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Mounting: Full SurfaceLigature Resistant: No
Door Leaf Height: 72"Frame Leaf Height: 72"
Frame Leaf Thickness: 0.120"Door Leaf Thickness: 0.120"
Overall Knuckle Height: 2"Frame Leaf Width: 2-1/2"
Door Leaf Width: 2-1/2"Pin Dia.: 3/8"
Range of Motion: 270 DegreesCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews